
- Cut-Off Wheel
- 3 x 1/16 x 3/8
- Zirconia Alumina/Ceramic Alumina
- Norzon
Abrasive Trade Name | NorZon |
Material | Zirconia Alumina/Ceramic Alumina |
Performance | Best |
Disc Size | 3 x 1/16 x 3/8 |
Type | Norzon |
Weight | 0.04 LB |
EAN or UPC | 662435106711 |

Abrasive Trade Name | NorZon |
Material | Zirconia Alumina/Ceramic Alumina |
Performance | Best |
Disc Size | 3 x 1/16 x 3/8 |
Type | Norzon |
Weight | 0.04 LB |
EAN or UPC | 662435106711 |