
- Cut-Off Wheel
- 3 x 0.035 x 3/8
- Zirconia Alumina/Ceramic Alumina
- Norzon
Type | Norzon |
Performance | Best |
Material | Zirconia Alumina/Ceramic Alumina |
Disc Size | 3 x 0.035 x 3/8 |
Abrasive Trade Name | NorZon |
Weight | 0.03 LB |
EAN or UPC | 662435106698 |

Type | Norzon |
Performance | Best |
Material | Zirconia Alumina/Ceramic Alumina |
Disc Size | 3 x 0.035 x 3/8 |
Abrasive Trade Name | NorZon |
Weight | 0.03 LB |
EAN or UPC | 662435106698 |