
- Cut-Off Wheel
- 4 x 1/8 x 3/8
- Aluminum Oxide
- Gemini Free Cut
Type | Free Cut |
Material | Aluminum Oxide |
Disc Size | 4 x 1/8 x 3/8 |
Abrasive Trade Name | Gemini |
Performance | Good |
Weight | 0.0 LB |
EAN or UPC | 662435106599 |

Type | Free Cut |
Material | Aluminum Oxide |
Disc Size | 4 x 1/8 x 3/8 |
Abrasive Trade Name | Gemini |
Performance | Good |
Weight | 0.0 LB |
EAN or UPC | 662435106599 |