
- Cut-Off Wheel
- 4 x 1/16 x 1/4
- Aluminum Oxide
- Gemini Free Cut
Material | Aluminum Oxide |
Abrasive Trade Name | Gemini |
Disc Size | 4 x 1/16 x 1/4 |
Type | Free Cut |
Performance | Good |
Weight | 0.0 LB |
EAN or UPC | 662435106544 |

Material | Aluminum Oxide |
Abrasive Trade Name | Gemini |
Disc Size | 4 x 1/16 x 1/4 |
Type | Free Cut |
Performance | Good |
Weight | 0.0 LB |
EAN or UPC | 662435106544 |