
- Cut-Off Wheel
- 3 x 1/8 x 3/8
- Aluminum Oxide
- Gemini Long Life
Type | Gemini Long Life |
Material | Aluminum Oxide |
Performance | Good |
Abrasive Trade Name | Gemini |
Disc Size | 3 x 1/8 x 3/8 |
Weight | 0.0 LB |
EAN or UPC | 662435106537 |

Type | Gemini Long Life |
Material | Aluminum Oxide |
Performance | Good |
Abrasive Trade Name | Gemini |
Disc Size | 3 x 1/8 x 3/8 |
Weight | 0.0 LB |
EAN or UPC | 662435106537 |