
- Cut-Off Wheel
- 3 x 1/8 x 3/8
- Aluminum Oxide
- Gemini Free Cut
Performance | Good |
Abrasive Trade Name | Gemini |
Material | Aluminum Oxide |
Type | Free Cut |
Disc Size | 3 x 1/8 x 3/8 |
Weight | 0.074 LB |
EAN or UPC | 662435106513 |

Performance | Good |
Abrasive Trade Name | Gemini |
Material | Aluminum Oxide |
Type | Free Cut |
Disc Size | 3 x 1/8 x 3/8 |
Weight | 0.074 LB |
EAN or UPC | 662435106513 |