
- Cut-Off Wheel
- 3 x 1/8 x 1/4
- Aluminum Oxide
- Gemini Free Cut
Disc Size | 3 x 1/8 x 1/4 |
Material | Aluminum Oxide |
Performance | Good |
Abrasive Trade Name | Gemini |
Type | Free Cut |
Weight | 0.088 LB |
EAN or UPC | 662435106506 |

Disc Size | 3 x 1/8 x 1/4 |
Material | Aluminum Oxide |
Performance | Good |
Abrasive Trade Name | Gemini |
Type | Free Cut |
Weight | 0.088 LB |
EAN or UPC | 662435106506 |