
- Cut-Off Wheel
- 2-1/2 x 1/16 x 3/8
- Aluminum Oxide
- Gemini
Material | Aluminum Oxide |
Abrasive Trade Name | Gemini |
Disc Size | 2 1/2 x 1/16 x 3/8 |
Performance | Good |
Type | Gemini |
Weight | 0.0 LB |
EAN or UPC | 662435106414 |

Material | Aluminum Oxide |
Abrasive Trade Name | Gemini |
Disc Size | 2 1/2 x 1/16 x 3/8 |
Performance | Good |
Type | Gemini |
Weight | 0.0 LB |
EAN or UPC | 662435106414 |