
- Cut-Off Wheel
- 2-1/2 x 1/16 x 1/4
- Aluminum Oxide
- Gemini
Abrasive Trade Name | Gemini |
Performance | Good |
Type | Gemini |
Disc Size | 2 1/2 x 1/16 x 1/4 |
Material | Aluminum Oxide |
Weight | 0.0 LB |
EAN or UPC | 662435106407 |

Abrasive Trade Name | Gemini |
Performance | Good |
Type | Gemini |
Disc Size | 2 1/2 x 1/16 x 1/4 |
Material | Aluminum Oxide |
Weight | 0.0 LB |
EAN or UPC | 662435106407 |