
- 4 in x 2 in x 5/8 in - 11 Type 11 Flaring Cup Snagging Cup
- Aluminum Oxide
Grit | 16 |
Material | Aluminum Oxide |
Dia. | 4 in |
Center Hole | 5/8-11 |
Type | Type 11 Flaring Cup |
Weight | 1.53 LB |
EAN or UPC | 662435105127 |

Grit | 16 |
Material | Aluminum Oxide |
Dia. | 4 in |
Center Hole | 5/8-11 |
Type | Type 11 Flaring Cup |
Weight | 1.53 LB |
EAN or UPC | 662435105127 |