
- Cut-Off Wheel
- 2 x 0.060 x 1/8
- Aluminum Oxide
- Charger
Disc Size | 2 x .060 x 1/8 |
Abrasive Trade Name | Charger |
Performance | Better |
Type | Charger |
Material | Aluminum Oxide |
Weight | 0.0 LB |
EAN or UPC | 662434280412 |

Disc Size | 2 x .060 x 1/8 |
Abrasive Trade Name | Charger |
Performance | Better |
Type | Charger |
Material | Aluminum Oxide |
Weight | 0.0 LB |
EAN or UPC | 662434280412 |