
- Cut-Off Wheel
- 1-1/2 x 0.035 x 1/4
- Aluminum Oxide
- Charger
Type | Charger |
Abrasive Trade Name | Charger |
Performance | Better |
Disc Size | 1 1/2 x .035 x 1/4 |
Material | Aluminum Oxide |
Weight | 0.15 LB |
EAN or UPC | 662434278754 |

Type | Charger |
Abrasive Trade Name | Charger |
Performance | Better |
Disc Size | 1 1/2 x .035 x 1/4 |
Material | Aluminum Oxide |
Weight | 0.15 LB |
EAN or UPC | 662434278754 |