
- Cut-Off Wheel
- 2 x 1/8 x 1/4
- Aluminum Oxide
- Gemini
Type | Gemini |
Material | Aluminum Oxide |
Disc Size | 2 x 1/8 x 1/4 |
Performance | Good |
Abrasive Trade Name | Gemini |
Weight | 0.05 LB |
EAN or UPC | 662434114021 |

Type | Gemini |
Material | Aluminum Oxide |
Disc Size | 2 x 1/8 x 1/4 |
Performance | Good |
Abrasive Trade Name | Gemini |
Weight | 0.05 LB |
EAN or UPC | 662434114021 |