
- 6 in x 7/8 in 60 Grit TwinFiberFlap Disc
- Ceramic/Zirconia Alumina
Center Hole | 7/8 in |
Applicable Materials | Metal |
Grit | 60 |
Performance | Best |
RPM [Max] | 10200 rpm |
Abrasive Material | Ceramic/Zirconia Alumina Blend |
Backing Material | Fiberglass |
Used With | Right Angle Grinder |
Abrasive Trade Name | TwinFiber |
Dia. | 6 in |
Disc Type | Type 29 |
Weight | 0.0 LB |
EAN or UPC | 636425414070 |
