
- 60 Grit
- Flap, Flat Type
- Zirconia Alumina
- 4 1/2 in Diameter
- 5/8-11 Center Hole
features
- Premium ceramic alumina and zirconia alumina abrasive blend for excellent performance and efficiencies on mild carbon steel and ferrous metal/cast iron applications.
- Type 27 have a flatter angle and are best used on flat surfaces for blending and smooth finishing.
- Plastic backing plates add some conformability and are trimmable.
- Medium/60 grit for blending and deburring.
- Poly/cotton backing combination for good cut rate and finishing.
Center Hole | 5/8-11 |
Color | Red |
Grit | 60 |
Thickness | 1/4 in |
Material | Zirconia Alumina |
Dia. | 4 1/2 in |
Backing Material | Heavy Cotton |
Type | Flat |
RPM [Max] | 13300 rpm |
Weight | 0.0 LB |
EAN or UPC | 636425361480 |
