
- 120 Grit
- 1 in Diameter
- 1/4 in Center Hole
- Aluminum Oxide
features
- P-graded, aluminum oxide abrasive for uniform stock removal and long life.
- Flexible cotton backing for superior conformability and life.
- Medium grit for blending and applying light scratch patterns.
- Wheels are designed with the steel shank as an integral part of each wheel for better balance and quick changes on air tools that have a collet design.
- Due to the flap wheel design and the flexibility of the material, flap wheels leave a finer finish grit that other coated abrasive products.
Color | Brown |
Family Name | Metalite Aluminum Oxide Coated Flap Wheel |
Center Hole | 1/4 in |
Backing Material | Heavy Cotton |
Abrasive Material | Aluminum Oxide |
RPM [Max] | 30000 rpm |
Grit | 120 |
Type | Metalite |
Dia. | 1 in |
Width | 5/8 in |
Weight | 0.0 LB |
EAN or UPC | 636425025788 |
