
- Reamer Stone
description
- The choice of artisans, craftsmen and mechanics, Norton India Reamer Stones are shaped to impart a professional edge on reamers and taps. Durable and fast cutting, these stones feature an aluminum oxide abrasive for delivering a fine finish and a long lasting cutting edge. Reamer stones are available in both fine and medium grits, to meet all of your specific surface finish needs.
features
- India, our smooth cutting aluminum oxide abrasive, delivers a fine finish for a long lasting cutting edge
- Reamer stones are specially shaped to impart a professional edge on reamers and taps
- The choice of artisans, craftsmen and mechanics
- Durable and fast cutting, reamer stones are available in both fine and medium grits, to meet specific surface finish requirements
Abrasive Material | Aluminum Oxide |
Thickness | 5/16 in |
Subshape | FT124 |
Width | 1 in |
Length | 4 1/2 in |
Weight | 0.0 LB |
EAN or UPC | 614636874159 |
