
- Silicon Carbide Abrasive Material
description
- For precision sharpening and honing of bead planers, curved knives and tools, molders’ knives and wood gouges, choose Norton Crystolon SC Round Edge Slip. The silicon carbide abrasive delivers fast stock removal for quick edge shaping with minimal loading. Available in three grits, use the coarse grit round edge slip for repairing edges, the medium grit for an average tool edge finish, and the fine grit for an even sharper edge. Each slip is built to achieve a consistent finish without losing its shape.
features
- Crystolon, our sharp premium silicon carbide abrasive, delivers fast stock removal for quick edge shaping with minimal loading
- Ideal for precision sharpening and honing of bead planers, curved knives and tools, molders’ knives and wood gouges
- Coarse grit quickly restores worn edges
- medium grit produces the average edge needed for most tools
- and fine grit produces an even sharper edge
- Designed to retain their shape while imparting a uniform finish
Thickness | 1/2 in |
Length | 4 1/2 in |
Subshape | FJS44 |
Width | 1 3/4 in |
Abrasive Material | Silicon Carbide |
Weight | 0.0 LB |
EAN or UPC | 614636870908 |
