
- Aluminum Oxide Abrasive Material
description
- Sharpen straight blades and gouges using the Norton India Combination Abrasive Benchstone. With an aluminum oxide abrasive side and a Soft Arkansas abrasive side, you can complete the initial edge finishing and honing with just one stone. Preferred by craftsmen and woodworkers, this benchstone produces sharp, long lasting edges.
features
- A convenient combination of an India, our smooth cutting aluminum oxide abrasive side and extra-fine Soft Arkansas abrasive side
- Use the India side for initial edge finishing and the Soft Arkansas abrasive side for honing to long lasting cutting edges
- Using these stones with oil enhances the sharpening action and minimizes the clogging of the stones' surface
- Produce strong, keen, long lasting edge, and finishes to create quality tools
- preferred by craftsmen and women and woodworkers for sharpening straight blades and gouges
Length | 6 in |
Subshape | SIB6 |
Thickness | 1 in |
Abrasive Material | Aluminum Oxide |
Width | 2 in |
Weight | 0.0 LB |
EAN or UPC | 614636857008 |
