
- Combination Grit Abrasive Sharpening Benchstone
Cross Section Shape | Rectangular |
Style | India Combination |
Abrasive Trade Name | India |
Height | 1 in |
Applicable Materials | Hard Steel |
Type of Abrasive | Bonded |
Roughness Grade | Coarse/Fine |
Length | 8 in |
Abrasive Material | Aluminum Oxide |
Width | 2 in |
Weight | 1.64 LB |
EAN or UPC | 614636855653 |
