
- Aluminum Oxide Abrasive Material
features
- A convenient combination of coarse and fine grit sides of India, our smooth cutting aluminum oxide abrasive
- Coarse grit surface creates keen edges and fine grit surface produces long lasting edges
- Using these stones with oil enhances the sharpening action and minimizes the clogging of the stones' surface
- Ideal for clean deburring, generating keen edges and quality finishes
- orange/brown in color
Subshape | IB45 |
Abrasive Material | Aluminum Oxide |
Length | 5 in |
Thickness | 3/4 in |
Width | 2 in |
Weight | 0.0 LB |
EAN or UPC | 614636855554 |
