
- W242 Wheel Shape
- 2 in x 1 in Size
- 1/4 in Shank
- Aluminum Oxide Material
Dia. | 2 in |
Abrasive Material | Aluminum Oxide |
Shank Diameter | 1/4 in |
Abrasive Trade Name | Pacesetter |
Bond | Vitrified |
Wheel Shape | W242 |
Wheel Size (text) | 2 in x 1 in |
Thickness | 1 in |
Grit | 60 |
Weight | 0.3 LB |
EAN or UPC | 614636245928 |
