
- W238 Wheel Shape
- 1 1/2 in x 1 1/2 in Size
- 1/4 in Shank
- Aluminum Oxide Material
Thickness | 1.5 in |
Shank Diameter | 1/4 in |
Abrasive Trade Name | Pacesetter |
Wheel Shape | W238 |
Abrasive Material | Aluminum Oxide |
Grit | 60 |
Wheel Size (text) | 1 1/2 in x 1 1/2 in |
Dia. | 1.5 in |
Bond | Vitrified |
Weight | 0.0 LB |
EAN or UPC | 614636245881 |
