
- W236 Wheel Shape
- 1 1/2 in x 1/2 in Size
- 1/4 in Shank
- Aluminum Oxide Material
Wheel Shape | W236 |
Dia. | 1.5 in |
Abrasive Trade Name | Pacesetter |
Grit | 60 |
Abrasive Material | Aluminum Oxide |
Wheel Size (text) | 1 1/2 in x 1/2 in |
Thickness | 0.5 in |
Bond | Vitrified |
Shank Diameter | 1/4 in |
Weight | 0.0 LB |
EAN or UPC | 614636245850 |
