
- W222 Wheel Shape
- 1 in x 2 inSize
- 1/4 in Shank
- Aluminum Oxide Material
Abrasive Material | Aluminum Oxide |
Wheel Shape | W222 |
Grit | 60 |
Dia. | 1 in |
Abrasive Trade Name | Pacesetter |
Thickness | 2 in |
Wheel Size (text) | 1 in x 2 in |
Shank Diameter | 1/4 in |
Bond | Vitrified |
Weight | 0.0 LB |
EAN or UPC | 614636245690 |
