
- W220 Wheel Shape
- 1 in x 1 in Size
- 1/4 in Shank
- Aluminum Oxide Material
Wheel Size (text) | 1 in x 1 in |
Bond | Vitrified |
Dia. | 1 in |
Abrasive Material | Aluminum Oxide |
Thickness | 1 in |
Shank Diameter | 1/4 in |
Grit | 60 |
Wheel Shape | W220 |
Abrasive Trade Name | Pacesetter |
Weight | 1.5 LB |
EAN or UPC | 614636245669 |
