
- W200 Wheel Shape
- 3/4 in x 1/8 in Size
- 1/8 in Shank
- Aluminum Oxide Material
Dia. | 0.75 in |
Wheel Shape | W200 |
Shank Diameter | 1/8 in |
Bond | Vitrified |
Thickness | 0.125 in |
Grit | 60 |
Wheel Size (text) | 3/4 in x 1/8 in |
Abrasive Material | Aluminum Oxide |
Abrasive Trade Name | Pacesetter |
Weight | 0.0 LB |
EAN or UPC | 614636245430 |
