
- W189 Wheel Shape
- 1/2 in x 2 inSize
- 1/4 in Shank
- Aluminum Oxide Material
Shank Diameter | 1/4 in |
Thickness | 2 in |
Grit | 60 |
Wheel Size (text) | 1/2 in x 2 in |
Bond | Vitrified |
Dia. | 0.5 in |
Abrasive Material | Aluminum Oxide |
Abrasive Trade Name | Pacesetter |
Wheel Shape | W189 |
Weight | 0.0 LB |
EAN or UPC | 614636245317 |
