
- W185 Wheel Shape
- 1/2 in x 1/2 in Size
- 1/8 in Shank
- Aluminum Oxide Material
Wheel Shape | W185 |
Thickness | 0.5 in |
Grit | 60 |
Shank Diameter | 1/8 in |
Abrasive Trade Name | Pacesetter |
Dia. | 0.5 in |
Abrasive Material | Aluminum Oxide |
Wheel Size (text) | 1/2 in x 1/2 in |
Bond | Vitrified |
Weight | 0.0 LB |
EAN or UPC | 614636245256 |
