
- W176 Wheel Shape
- 3/8 in x 1/2 in Size
- 1/8 in Shank
- Aluminum Oxide Material
Dia. | 0.375 in |
Wheel Shape | W176 |
Abrasive Trade Name | Pacesetter |
Wheel Size (text) | 3/8 in x 1/2 in |
Grit | 60 |
Abrasive Material | Aluminum Oxide |
Thickness | 0.5 in |
Bond | Vitrified |
Shank Diameter | 1/8 in |
Weight | 0.0 LB |
EAN or UPC | 614636245171 |
