
- W163 Wheel Shape
- 1/4 in x 1/2 in Size
- 1/8 in Shank
- Aluminum Oxide Material
Thickness | 0.5 in |
Wheel Size (text) | 1/4 in x 1/2 in |
Wheel Shape | W163 |
Shank Diameter | 1/8 in |
Grit | 60 |
Bond | Vitrified |
Dia. | 0.25 in |
Abrasive Material | Aluminum Oxide |
Abrasive Trade Name | Pacesetter |
Weight | 0.0 LB |
EAN or UPC | 614636245041 |
