
- B123 Wheel Shape
- 3/16 in BallSize
- 1/8 in Shank
- Aluminum Oxide Material
Wheel Shape | B123 |
Thickness | 0.1875 in |
Abrasive Material | Aluminum Oxide |
Abrasive Trade Name | Pacesetter |
Dia. | 0.1875 in |
Wheel Size (text) | 3/16 in Ball |
Shank Diameter | 1/8 in |
Grit | 60 |
Bond | Vitrified |
Weight | 0.0 LB |
EAN or UPC | 614636244723 |
