
- B98 Wheel Shape
- 3/32 in x 1/4 in Size
- 1/8 in Shank
- Aluminum Oxide Material
Abrasive Material | Aluminum Oxide |
Wheel Shape | B98 |
Shank Diameter | 1/8 in |
Grit | 60 |
Abrasive Trade Name | Pacesetter |
Dia. | 0.09375 in |
Thickness | 0.25 in |
Bond | Vitrified |
Wheel Size (text) | 3/32 in x 1/4 in |
Weight | 0.0 LB |
EAN or UPC | 614636244525 |
