
- B52 Wheel Shape
- 3/8 in x 3/4 in Size
- 1/8 in Shank
- Aluminum Oxide Material
Shank Diameter | 1/8 in |
Thickness | 0.75 in |
Wheel Size (text) | 3/8 in x 3/4 in |
Dia. | 0.375 in |
Abrasive Trade Name | Pacesetter |
Wheel Shape | B52 |
Grit | 60 |
Bond | Vitrified |
Abrasive Material | Aluminum Oxide |
Weight | 0.0 LB |
EAN or UPC | 614636244198 |
