
- B43 Wheel Shape
- 1/4 in x 5/16 in Size
- 1/8 in Shank
- Aluminum Oxide Material
Wheel Shape | B43 |
Thickness | 0.3125 in |
Abrasive Material | Aluminum Oxide |
Bond | Vitrified |
Wheel Size (text) | 1/4 in x 5/16 in |
Shank Diameter | 1/8 in |
Grit | 60 |
Dia. | 0.25 in |
Abrasive Trade Name | Pacesetter |
Weight | 0.0 LB |
EAN or UPC | 614636244136 |
