
- B42 Wheel Shape
- 1/2 in x 3/4 in Size
- 1/8 in Shank
- Aluminum Oxide Material
Bond | Vitrified |
Dia. | 0.5 in |
Wheel Size (text) | 1/2 in x 3/4 in |
Grit | 60 |
Wheel Shape | B42 |
Abrasive Material | Aluminum Oxide |
Thickness | 0.75 in |
Shank Diameter | 1/8 in |
Abrasive Trade Name | Pacesetter |
Weight | 0.0 LB |
EAN or UPC | 614636244129 |
