
- A38 Wheel Shape
- 1 in x 1 in Size
- 1/4 in Shank
- Aluminum Oxide Material
Abrasive Trade Name | Pacesetter |
Abrasive Material | Aluminum Oxide |
Grit | 60 |
Bond | Vitrified |
Wheel Size (text) | 1 in x 1 in |
Dia. | 1 in |
Shank Diameter | 1/4 in |
Thickness | 1 in |
Wheel Shape | A38 |
Weight | 3.12 LB |
EAN or UPC | 614636244068 |
