
- A36 Wheel Shape
- 1 5/8 in x 3/8 in Size
- 1/4 in Shank
- Aluminum Oxide Material
Dia. | 1.625 in |
Abrasive Material | Aluminum Oxide |
Shank Diameter | 1/4 in |
Thickness | 0.375 in |
Wheel Shape | A36 |
Abrasive Trade Name | Pacesetter |
Wheel Size (text) | 1 5/8 in x 3/8 in |
Bond | Vitrified |
Grit | 60 |
Weight | 0.0 LB |
EAN or UPC | 614636244044 |
