
- A25 Wheel Shape
- 1 in Ball Size
- 1/4 in Shank
- Aluminum Oxide Material
Wheel Size (text) | 1 in Ball |
Bond | Vitrified |
Grit | 60 |
Dia. | 1 in |
Abrasive Material | Aluminum Oxide |
Thickness | 1 in |
Shank Diameter | 1/4 in |
Abrasive Trade Name | Pacesetter |
Wheel Shape | A25 |
Weight | 0.074 LB |
EAN or UPC | 614636243962 |
