
- A24 Wheel Shape
- 1/4 in x 3/4 in Size
- 1/4 in Shank
- Aluminum Oxide Material
Shank Diameter | 1/4 in |
Grit | 60 |
Abrasive Material | Aluminum Oxide |
Abrasive Trade Name | Pacesetter |
Thickness | 0.75 in |
Wheel Size (text) | 1/4 in x 3/4 in |
Bond | Vitrified |
Dia. | 0.25 in |
Wheel Shape | A24 |
Weight | 0.0 LB |
EAN or UPC | 614636243955 |
