
- A21 Wheel Shape
- 1 in x 1 in Size
- 1/4 in Shank
- Aluminum Oxide Material
Wheel Shape | A21 |
Abrasive Material | Aluminum Oxide |
Grit | 60 |
Shank Diameter | 1/4 in |
Thickness | 1 in |
Bond | Vitrified |
Abrasive Trade Name | Pacesetter |
Wheel Size (text) | 1 in x 1 in |
Dia. | 1 in |
Weight | 0.0 LB |
EAN or UPC | 614636243924 |
