
- A15 Wheel Shape
- 1/4 in x 1 1/16 in Size
- 1/4 in Shank
- Aluminum Oxide Material
Wheel Size (text) | 1/4 in x 1 1/16 in |
Wheel Shape | A15 |
Dia. | 0.25 in |
Abrasive Trade Name | Pacesetter |
Grit | 60 |
Shank Diameter | 1/4 in |
Thickness | 1.0625 in |
Abrasive Material | Aluminum Oxide |
Bond | Vitrified |
Weight | 50.0 LB |
EAN or UPC | 614636243917 |
