
- A14 Wheel Shape
- 11/16 in x 7/8 in Size
- 1/4 in Shank
- Aluminum Oxide Material
Wheel Size (text) | 11/16 in x 7/8 in |
Thickness | 0.875 in |
Abrasive Material | Aluminum Oxide |
Shank Diameter | 1/4 in |
Wheel Shape | A14 |
Grit | 60 |
Dia. | 0.6875 in |
Abrasive Trade Name | Pacesetter |
Bond | Vitrified |
Weight | 0.0 LB |
EAN or UPC | 614636243900 |
