
- A12 Wheel Shape
- 11/16 in x 1 1/4 in Size
- 1/4 in Shank
- Aluminum Oxide Material
Grit | 60 |
Dia. | 0.6875 in |
Bond | Vitrified |
Wheel Shape | A12 |
Shank Diameter | 1/4 in |
Abrasive Trade Name | Pacesetter |
Wheel Size (text) | 11/16 in x 1 1/4 in |
Thickness | 1.25 in |
Abrasive Material | Aluminum Oxide |
Weight | 0.03 LB |
EAN or UPC | 614636243887 |
