
- A11 Wheel Shape
- 7/8 in x 2 in Size
- 1/4 in Shank
- Aluminum Oxide Material
Grit | 36 |
Abrasive Material | Aluminum Oxide |
Dia. | 0.875 in |
Bond | Vitrified |
Wheel Shape | A11 |
Wheel Size (text) | 7/8 in x 2 in |
Thickness | 2 in |
Abrasive Trade Name | Pacesetter |
Shank Diameter | 1/4 in |
Weight | 0.17 LB |
EAN or UPC | 614636243849 |
