
- A4 Wheel Shape
- 1 1/4 in x 1 1/4 in Size
- 1/4 in Shank
- Aluminum Oxide Material
Wheel Size (text) | 1 1/4 in x 1 1/4 in |
Bond | Vitrified |
Thickness | 1.25 in |
Wheel Shape | A4 |
Dia. | 1.25 in |
Abrasive Trade Name | Pacesetter |
Abrasive Material | Aluminum Oxide |
Grit | 60 |
Shank Diameter | 1/4 in |
Weight | 500.0 LB |
EAN or UPC | 614636243801 |
