
- A3 Wheel Shape
- 1 in x 2 3/4 in Size
- 1/4 in Shank
- Aluminum Oxide Material
Abrasive Material | Aluminum Oxide |
Wheel Size (text) | 1 in x 2 3/4 in |
Shank Diameter | 1/4 in |
Wheel Shape | A3 |
Bond | Vitrified |
Thickness | 2.75 in |
Grit | 60 |
Abrasive Trade Name | Pacesetter |
Dia. | 1 in |
Weight | 0.01 LB |
EAN or UPC | 614636243788 |
