
- A1 Wheel Shape
- 3/4 in x 2 1/2 in Size
- 1/4 in Shank
- Aluminum Oxide Material
Wheel Size (text) | 3/4 in x 2 1/2 in |
Grit | 36 |
Dia. | 0.75 in |
Thickness | 2.5 in |
Abrasive Trade Name | Pacesetter |
Wheel Shape | A1 |
Abrasive Material | Aluminum Oxide |
Shank Diameter | 1/4 in |
Bond | Vitrified |
Weight | 0.0 LB |
EAN or UPC | 614636243740 |
