
- Aluminum Oxide Abrasive Material
- 15530 rpm Max Speed
description
- Choose this 32A AO mounted point for use with your pencil grinder, inline grinder, power drill, flexible shaft grinder or die grinder to take advantage of its excellent ability to hold form when compared to white aluminum oxides, which tend to be more friable. This mounted point has a sharp, versatile aluminum oxide grain that allows free cutting on a wide variety of materials, including aluminum, hard and soft carbon steels, 400 series stainless steel, tool steels and various irons. The point's sharp monocrystalline grain resists burn when used in mounted wheel grinding tasks.
features
- Sharp versatile aluminum oxide grain
- Free cutting on a wide variety of materials
- Sharp monocrystalline grain resists burn
- Better choice, with excellent form-holding compared to more friable white aluminum oxides
Abrasive Material | Aluminum Oxide |
RPM [Max] | 15530 rpm |
Subshape | A3 |
Weight | 0.0 LB |
EAN or UPC | 614636230009 |
