
- A11 Wheel Shape
- 7/8 in x 2 in Size
- 1/4 in Shank
- Aluminum Oxide Material
Grit | 80 |
Dia. | 0.875 in |
Thickness | 2 in |
Shank Diameter | 1/4 in |
Abrasive Material | Aluminum Oxide |
Wheel Shape | A11 |
Bond | Resin |
Wheel Size (text) | 7/8 in x 2 in |
Applicable Materials | All Materials |
Weight | 0.0 LB |
EAN or UPC | 614636226644 |
